Motion
HF724-60-B5-H-P20

BOSTON GEAR
HF724-60-B5-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
Mi Item #01197586
MFR #HF724-60-B5-H-P20
Price$2,174.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF724-60-B5-H-P20

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
Mi Item #01197586
MFR #HF724-60-B5-H-P20

Mfr description
HF7724-60-B5-H-P20 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,174.97/each

Specifications

Dimensions

  • Case Size
    724
  • Center Distance
    2.38 in
  • Housing Dimensions
    6.38 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.38 in
  • Housing Width
    4.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    724
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    1330 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Ratio
    60:1
  • Weight
    0.06 lbs

Details

  • Bushing Kit
    P20
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    63067-OLD
  • Manufacturer Upc Number
    781711630679
  • Max Input Horsepower
    0.730 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    900 lb
  • Paint Type
    Gray Paint
  • Reduction
    Single
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Standards Met
    AGMA
  • UPC_NO
    781711630679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)