Motion
HF726-60-B5-H-P20

BOSTON GEAR
HF726-60-B5-H-P20

HF726 S/R Red. 60:1 Ratio, No Base, Hollow Assy
MI ITEM #01197604
MFR #HF726-60-B5-H-P20
Your Price$2,437.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-60-B5-H-P20

HF726 S/R Red. 60:1 Ratio, No Base, Hollow Assy
MI ITEM #01197604
MFR #HF726-60-B5-H-P20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,437.03/each(List $3,046.29)

Overview

Mfr description
HF726-60-B5-H-P20 REDUCER

Specifications

  • Center Distance
    2.63 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    0.890 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    1840 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1000 lb
  • Housing Dimensions
    7.38 x 4.44 x 8 in
  • Housing Height
    8.00 in
  • Housing Length
    7.38 in
  • Housing Width
    4.44 in
  • Standards Met
    AGMA
  • Series
    700
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711630839
  • UPC_NO
    781711630839
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text