Motion
1020T31/35 SHAFT HUB .8750 BORE 3/16 X 3

FALK
1020T31/35 SHAFT HUB .8750 BORE 3/16 X 3

Grid Coupling Hub - 1020 Coupling Size Code, 0.8750 in Bore Diameter
Mi Item #01197664
MFR #1020T31/35 SHAFT HUB .8750 BORE 3/16 X 3
Price$736.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SHAFT HUB .8750 BORE 3/16 X 3

Grid Coupling Hub - 1020 Coupling Size Code, 0.8750 in Bore Diameter
Mi Item #01197664
MFR #1020T31/35 SHAFT HUB .8750 BORE 3/16 X 3

Mfr description
1020T31/35 SHAFT HUB .8750 BORE 3/16 X 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$736.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Size
    1020T31/35
  • Coupling Size Code
    1020
  • Hub Diameter  
    2.0600 in
  • Overall Length
    4.0000 in
  • Weight
    1.57 lbs

Details

  • Coupling Type
    Grid
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000164
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    460 in
  • UPC_NO
    782934000164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)