Motion
1020T31/35 SHAFT HUB 1.0000 NON-STK

FALK
1020T31/35 SHAFT HUB 1.0000 NON-STK

Grid Coupling Hub - 1020T Coupling Size Code, 1.0000 in Bore Diameter, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01197685
MFR #1020T31/35 SHAFT HUB 1.0000 NON-STK
Price$229.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SHAFT HUB 1.0000 NON-STK

Grid Coupling Hub - 1020T Coupling Size Code, 1.0000 in Bore Diameter, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01197685
MFR #1020T31/35 SHAFT HUB 1.0000 NON-STK

Mfr description
1020T31/T35 SHAFT HUB 1.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Barrel Outside Diameter
    2.0600 in
  • Hub Diameter  
    2.0600 in
  • Length Through Bore  
    1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in
  • Outside Diameter
    3.82 (T31) in, 3.82 (T35) in
  • Overall Length
    4.0000 in
  • Weight
    1.0000 lb

Details

  • A/B Class
    B
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Bore Fit
    Clearance
  • Hub Style
    Bored
  • Hub Type
    T31/T35 Shaft Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004094
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    460 in
  • UPC_NO
    782934004094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)