Motion
1020T31/35 SHAFT HUB 1.1250 BORE 1/4 X 1

FALK
1020T31/35 SHAFT HUB 1.1250 BORE 1/4 X 1

Grid Coupling Hub - 1020 Coupling Size Code, 1.1250 in Bore Diameter
Mi Item #01197706
MFR #1020T31/35 SHAFT HUB 1.1250 BORE 1/4 X 1
Price$736.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SHAFT HUB 1.1250 BORE 1/4 X 1

Grid Coupling Hub - 1020 Coupling Size Code, 1.1250 in Bore Diameter
Mi Item #01197706
MFR #1020T31/35 SHAFT HUB 1.1250 BORE 1/4 X 1

Mfr description
1020T31/35 SHAFT HUB 1.1250 BORE 1/4 X 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$736.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size
    1020T31/35
  • Coupling Size Code
    1020
  • Hub Diameter  
    2.0600 in
  • Overall Length
    4.0000 in
  • Weight
    1.44 lbs

Details

  • Coupling Type
    Grid
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000133
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    460 in
  • UPC_NO
    782934000133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)