Motion
SFWC718-300-B5-G

BOSTON GEAR
SFWC718-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #01197714
MFR #SFWC718-300-B5-G
Price$4,955.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC718-300-B5-G

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #01197714
MFR #SFWC718-300-B5-G

Mfr description
SFWC718-300-B5-G REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,955.87/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    27.1 lbs, 12.29 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H03038-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)