Motion
1020T31/35 SHAFT HUB 1.2500 NON-STK 1/4

FALK
1020T31/35 SHAFT HUB 1.2500 NON-STK 1/4

Grid Coupling Hub - 1020T Coupling Size Code, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01197725
MFR #1020T31/35 SHAFT HUB 1.2500 NON-STK 1/4
Price$181.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SHAFT HUB 1.2500 NON-STK 1/4

Grid Coupling Hub - 1020T Coupling Size Code, Finished w/ Keyway Bore, 1.2500 in Bore Diameter, 1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01197725
MFR #1020T31/35 SHAFT HUB 1.2500 NON-STK 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Size
    1020
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Diameter  
    2.0600 in
  • Keyway Size
    1/4 in
  • Length Through Bore  
    1.38 (Shaft Hub-T35) in, 1.38 (T31) in, 1.88 (T-Hub-T35) in
  • Outside Diameter
    2.0625 in
  • Overall Length
    4.0000 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004100
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    460 in
  • UPC_NO
    782934004100

Overview

Mfr description
1020T31/35 SHAFT HUB 1.2500 NON-STK 1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text