Motion
1030T31/35 SHAFT HUB 1.0000 NON-STK

FALK
1030T31/35 SHAFT HUB 1.0000 NON-STK

Grid Coupling Hub - 1030 Coupling Size Code, Finished w/ Keyway Bore, 1.0000 in Bore Diameter, 1.62 (Shaft Hub-T35) in, 1.62 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
Mi Item #01197782
MFR #1030T31/35 SHAFT HUB 1.0000 NON-STK
Price$288.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/35 SHAFT HUB 1.0000 NON-STK

Grid Coupling Hub - 1030 Coupling Size Code, Finished w/ Keyway Bore, 1.0000 in Bore Diameter, 1.62 (Shaft Hub-T35) in, 1.62 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
Mi Item #01197782
MFR #1030T31/35 SHAFT HUB 1.0000 NON-STK

Mfr description
1030T31/35 SHAFT HUB 1.0000 NON-STK 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Size Code
    1030
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Hub Diameter  
    2.3400 in
  • Keyway Size
    1/4 in
  • Length Through Bore  
    1.62 (Shaft Hub-T35) in, 1.62 (T31) in, 1.88 (T-Hub-T35) in
  • Outside Diameter
    4.16 (T31) in, 4.16 (T35) in
  • Weight
    4.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    2.09 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004360
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    1320 in
  • UPC_NO
    782934004360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)