Motion
1030T31/35 SHAFT HUB/W WRNH FLT 1.1250 B

FALK
1030T31/35 SHAFT HUB/W WRNH FLT 1.1250 B

Grid Coupling Hub - 1030 Coupling Size Code, 1.1250 in Bore Diameter
MI ITEM #01197799
MFR #1030T31/35 SHAFT HUB/W WRNH FLT 1.1250 B
Price$813.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/35 SHAFT HUB/W WRNH FLT 1.1250 B

Grid Coupling Hub - 1030 Coupling Size Code, 1.1250 in Bore Diameter
MI ITEM #01197799
MFR #1030T31/35 SHAFT HUB/W WRNH FLT 1.1250 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$813.55/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    1030
  • Hub Diameter  
    2.3400 in
  • Weight
    2.03 lbs

Details

  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000140
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    1320 in
  • UPC_NO
    782934000140

Overview

Mfr description
1030T31/35 SHAFT HUB/W WRNH FLT 1.1250 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought