Motion
1030T31/T35 SHAFT HUB 1.375

FALK
1030T31/T35 SHAFT HUB 1.375

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 1.6300 in Length Through Bore
MI ITEM #01197814
MFR #1030T31/T35 SHAFT HUB 1.375
Price$198.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/T35 SHAFT HUB 1.375

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 1.6300 in Length Through Bore
MI ITEM #01197814
MFR #1030T31/T35 SHAFT HUB 1.375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$198.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size
    1030T31/T35
  • Coupling Size Code
    1030T
  • Length Through Bore  
    1.6300 in
  • Overall Length
    2.8800 in
  • Weight
    4.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934002632

Overview

Mfr description
1030T31/T35 SHAFT HUB 1.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text