Motion
1030T31/35 SHAFT HUB 1.6235 NON-STK 3/8

FALK
1030T31/35 SHAFT HUB 1.6235 NON-STK 3/8

Grid Coupling Hub - 1030T Coupling Size Code, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 1.62 (Shaft Hub-T35) in, 1.62 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01197832
MFR #1030T31/35 SHAFT HUB 1.6235 NON-STK 3/8
Your Price$232.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/35 SHAFT HUB 1.6235 NON-STK 3/8

Grid Coupling Hub - 1030T Coupling Size Code, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 1.62 (Shaft Hub-T35) in, 1.62 (T31) in, 1.88 (T-Hub-T35) in Length Through Bore
MI ITEM #01197832
MFR #1030T31/35 SHAFT HUB 1.6235 NON-STK 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$232.84/each(List $279.42)

Overview

Mfr description
1030T31/35 SHAFT HUB 1.6235 NON-STK 3/8

Specifications

  • Coupling Size Code
    1030T
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    1320 in
  • Max Rpm
    3600 rpm
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Horsepower @ 100 RPM
    2.09 hp
  • Keyway Size
    3/8 in
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934013805
  • UPC_NO
    782934013805
  • Weight
    1.60 lbs
  • Coupling Size
    1030T31/35
  • Overall Length
    4.0000 in
  • Series
    T31, T35
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text