Motion
1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8

FALK
1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in Length Through Bore
MI ITEM #01197848
MFR #1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8
Price$220.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in Length Through Bore
MI ITEM #01197848
MFR #1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Mfr description
1030T31/35 SHAFT HUB 1.6250 NON-STK 3/8
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    3.88 in
  • Coupling Size
    1030T31/35
  • Coupling Size Code
    1030T
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Hub Diameter  
    1.94 (T10) in, 2.34 (T31) in, 2.34 (T35-Shaft Hub) in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in
  • Overall Length
    4.0000 in
  • Weight
    1.59 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    2.09 hp
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub for Spacer
  • Max Rpm
    4500 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    1320 in
  • UPC_NO
    782934002649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)