Motion
1040T31/35 SHAFT HUB .8750 NON-STK

FALK
1040T31/35 SHAFT HUB .8750 NON-STK

Grid Coupling Hub - 1040 Coupling Size Code, 0.8750 in Bore Diameter, 2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in Length Through Bore
MI ITEM #01197867
MFR #1040T31/35 SHAFT HUB .8750 NON-STK
List Price$316.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/35 SHAFT HUB .8750 NON-STK

Grid Coupling Hub - 1040 Coupling Size Code, 0.8750 in Bore Diameter, 2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in Length Through Bore
MI ITEM #01197867
MFR #1040T31/35 SHAFT HUB .8750 NON-STK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.33/each for your price

Overview

Mfr description
1040T31/T35 SHAFT HUB .875

Specifications

  • Coupling Size Code
    1040
  • Hub Type
    Spacer Hub
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    2200 in
  • Max Rpm
    3600 rpm
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Horsepower @ 100 RPM
    3.49 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004377
  • UPC_NO
    782934004377
  • Weight
    6.30 lbs
  • Outside Diameter
    4-1/2 (T31) in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text