Motion
1040T31/35 SHAFT HUB/W WRNH FLT 1.125

FALK
1040T31/35 SHAFT HUB/W WRNH FLT 1.125

Grid Coupling Hub - 1040 Coupling Size Code, 1.1250 in Bore Diameter
Mi Item #01197902
MFR #1040T31/35 SHAFT HUB/W WRNH FLT 1.125
Price$791.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/35 SHAFT HUB/W WRNH FLT 1.125

Grid Coupling Hub - 1040 Coupling Size Code, 1.1250 in Bore Diameter
Mi Item #01197902
MFR #1040T31/35 SHAFT HUB/W WRNH FLT 1.125

Mfr description
1040T31/35 SHAFT HUB/W WRNH FLT 1.125
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$791.15/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    1040
  • Hub Diameter  
    3.0900 in
  • Overall Length
    2.0625 in
  • Weight
    4.56 lbs

Details

  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934000157
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    782934000157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)