Motion
1040T31/T35 SHAFT HUB 1.250

FALK
1040T31/T35 SHAFT HUB 1.250

Grid Coupling Hub - 1040T Coupling Size Code, 1.2500 in Bore Diameter, 2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in Length Through Bore
Mi Item #01197919
MFR #1040T31/T35 SHAFT HUB 1.250
Price$268.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/T35 SHAFT HUB 1.250

Grid Coupling Hub - 1040T Coupling Size Code, 1.2500 in Bore Diameter, 2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in Length Through Bore
Mi Item #01197919
MFR #1040T31/T35 SHAFT HUB 1.250

Mfr description
1040T31/T35 SHAFT HUB 1.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Size
    1040T31/T35
  • Coupling Size Code
    1040T
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Hub Diameter  
    3.0900 in
  • Length Through Bore  
    2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in
  • Overall Length
    5.5000 in
  • Weight
    6.30 lbs

Details

  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004391
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    2200 in
  • UPC_NO
    782934004391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)