Motion
1040T31/35 SHAFT HUB 1.8735 NON-STK 1/2

FALK
1040T31/35 SHAFT HUB 1.8735 NON-STK 1/2

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 2.1300 in Length Through Bore
Mi Item #01197973
MFR #1040T31/35 SHAFT HUB 1.8735 NON-STK 1/2
Price$283.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/35 SHAFT HUB 1.8735 NON-STK 1/2

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 2.1300 in Length Through Bore
Mi Item #01197973
MFR #1040T31/35 SHAFT HUB 1.8735 NON-STK 1/2

Mfr description
1040T31/35 SHAFT HUB 1.8735 NON-STK 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size
    1040T31/35
  • Coupling Size Code
    1040T
  • Length Through Bore  
    2.1300 in
  • Outside Diameter
    3.0900 in
  • Overall Length
    5.5000 in
  • Weight
    3.57 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934004407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)