Motion
1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16

FALK
1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in Length Through Bore
MI ITEM #01198040
MFR #1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16
Price$311.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16

Grid Coupling Hub - 1050T Coupling Size Code, Finished w/ Keyway Bore, 1.3750 in Bore Diameter, 2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in Length Through Bore
MI ITEM #01198040
MFR #1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$311.85/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size
    1050T31/35
  • Coupling Size Code
    1050T
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8-1/2 (T31) in
  • Hub Diameter  
    3.4400 in
  • Keyway Size
    5/16 in
  • Length Through Bore  
    2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in
  • Outside Diameter
    3.4375 in
  • Overall Length
    5.5000 in
  • Weight
    12.60 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934003943
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    3850 in
  • UPC_NO
    782934003943

Overview

Mfr description
1050T31/35 SHAFT HUB 1.3750 NON-STK 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought