Motion
1050T31/T35 SHAFT HUB 1.875

FALK
1050T31/T35 SHAFT HUB 1.875

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 2.3800 in Length Through Bore
Mi Item #01198106
MFR #1050T31/T35 SHAFT HUB 1.875
Price$272.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/T35 SHAFT HUB 1.875

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 2.3800 in Length Through Bore
Mi Item #01198106
MFR #1050T31/T35 SHAFT HUB 1.875

Mfr description
1050T31/T35 SHAFT HUB 1.875
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Size
    1050T31/T35
  • Coupling Size Code
    1050T
  • Length Through Bore  
    2.3800 in
  • Overall Length
    5.5000 in
  • Weight
    10.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Hub Material
    Steel
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • UPC_NO
    782934003974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)