Motion
1050T31/35 SHAFT HUB 2.0000 NON-STK

FALK
1050T31/35 SHAFT HUB 2.0000 NON-STK

Grid Coupling Hub - 1050 Coupling Size Code, Finished w/ Keyway Bore, 2.0000 in Bore Diameter, 2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in Length Through Bore
Mi Item #01198123
MFR #1050T31/35 SHAFT HUB 2.0000 NON-STK
Price$311.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/35 SHAFT HUB 2.0000 NON-STK

Grid Coupling Hub - 1050 Coupling Size Code, Finished w/ Keyway Bore, 2.0000 in Bore Diameter, 2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in Length Through Bore
Mi Item #01198123
MFR #1050T31/35 SHAFT HUB 2.0000 NON-STK

Mfr description
1050T31/35 SHAFT HUB 2.0000 NON-STK 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Size Code
    1050
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8-1/2 (T31) in
  • Hub Diameter  
    3.4400 in
  • Keyway Size
    1/2 in
  • Length Through Bore  
    2.38 (Shaft Hub-T35) in, 2.38 (T-Hub-T35) in, 2.38 (T31) in
  • Outside Diameter
    5.3200 in
  • Weight
    5.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934003981
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    3850 in
  • UPC_NO
    782934003981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)