Motion
1050T31/35 SHAFT HUB 2.3750 NON-STK 5/8

FALK
1050T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 2.38 (T10) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in Length Through Bore
MI ITEM #01198152
MFR #1050T31/35 SHAFT HUB 2.3750 NON-STK 5/8
Price$247.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 2.38 (T10) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in Length Through Bore
MI ITEM #01198152
MFR #1050T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$247.32/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    4.88 in
  • Coupling Size
    1050T31/35
  • Coupling Size Code
    1050T
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8-1/2 (T31) in
  • Hub Diameter  
    2.62 (T10) in, 3.44 (T31) in, 3.44 (T35-Shaft Hub) in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    2.38 (T10) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in
  • Outside Diameter
    3.4375 in
  • Overall Length
    5.5000 in
  • Weight
    4.19 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub for Spacer
  • Max Rpm
    4500 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    3850 in
  • UPC_NO
    782934004001

Overview

Mfr description
1050T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text