Motion
1060T31/35 SHAFT HUB 1.5000 NON-STK

FALK
1060T31/35 SHAFT HUB 1.5000 NON-STK

Grid Coupling Hub - 1060 Coupling Size Code, 1.5000 in Bore Diameter
Mi Item #01198184
MFR #1060T31/35 SHAFT HUB 1.5000 NON-STK
Price$418.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31/35 SHAFT HUB 1.5000 NON-STK

Grid Coupling Hub - 1060 Coupling Size Code, 1.5000 in Bore Diameter
Mi Item #01198184
MFR #1060T31/35 SHAFT HUB 1.5000 NON-STK

Mfr description
1060T31/35 SHAFT HUB 1.5000 NON-STK 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Bore Length
    2.8800 in
  • Coupling Size Code
    1060
  • Hub Diameter  
    4.0600 in
  • Outside Diameter
    5.8200 in
  • Overall Length
    6.7000 in
  • Weight
    10.47 lbs

Details

  • Bore Fit
    Clearance
  • Coupling Component
    Hub Only
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004421
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    6050 in
  • UPC_NO
    782934004421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)