Motion
1060T31/35 SHAFT HUB 2.1250 NON-STK 1/2

FALK
1060T31/35 SHAFT HUB 2.1250 NON-STK 1/2

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.1250 in Bore Diameter, 2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in Length Through Bore
Mi Item #01198246
MFR #1060T31/35 SHAFT HUB 2.1250 NON-STK 1/2
Price$431.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31/35 SHAFT HUB 2.1250 NON-STK 1/2

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.1250 in Bore Diameter, 2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in Length Through Bore
Mi Item #01198246
MFR #1060T31/35 SHAFT HUB 2.1250 NON-STK 1/2

Mfr description
1060T31/35 SHAFT HUB 2.1250 NON-STK 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.83/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    5.12 in
  • Coupling Size
    1060T31/35
  • Coupling Size Code
    1060T
  • Distance Between Shafts
    2.44 to 6.53 (T35) in, 4.81 to 13 (T31) in
  • Hub Diameter  
    3 (T10) in, 3 (T20) in, 3 (T35-T-Hub) in, 4.06 (T31) in, 4.06 (T35-Shaft Hub) in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2-1/2 (T10) in, 2-1/2 (T20) in, 2-1/2 (T35-T Hub) in, 2.88 (T31) in, 2.88 (T35-Shaft Hub) in
  • Outside Diameter
    4.0625 in
  • Weight
    9.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934004025
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    6050 in
  • UPC_NO
    782934004025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)