Motion
1070T31/35 SHAFT HUB 1.8750 NON-STK 1/2

FALK
1070T31/35 SHAFT HUB 1.8750 NON-STK 1/2

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 3 (T10) in, 3.12 (T31) in, 3.12 (T35-Shaft Hub) in Length Through Bore
MI ITEM #01198317
MFR #1070T31/35 SHAFT HUB 1.8750 NON-STK 1/2
Price$502.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 SHAFT HUB 1.8750 NON-STK 1/2

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 3 (T10) in, 3.12 (T31) in, 3.12 (T35-Shaft Hub) in Length Through Bore
MI ITEM #01198317
MFR #1070T31/35 SHAFT HUB 1.8750 NON-STK 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$502.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Overall Length
    6.12 in
  • Coupling Size
    1070T31/35
  • Coupling Size Code
    1070T
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Hub Diameter  
    3.44 (T10) in, 4.31 (T31) in, 4.31 (T35-Shaft Hub) in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3 (T10) in, 3.12 (T31) in, 3.12 (T35-Shaft Hub) in
  • Outside Diameter
    4.3125 in
  • Weight
    12.11 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub for Spacer
  • Manufacturer Upc Number
    782934004056
  • Max Rpm
    4125 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934004056

Overview

Mfr description
1070T31/35 SHAFT HUB 1.8750 NON-STK 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text