Motion
1070T31/T35 SHAFT HUB 2.375

FALK
1070T31/T35 SHAFT HUB 2.375

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3.1300 in Length Through Bore
Mi Item #01198346
MFR #1070T31/T35 SHAFT HUB 2.375
Price$415.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/T35 SHAFT HUB 2.375

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3.1300 in Length Through Bore
Mi Item #01198346
MFR #1070T31/T35 SHAFT HUB 2.375

Mfr description
1070T31/T35 SHAFT HUB 2.375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.96/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size
    1070T31/35
  • Coupling Size Code
    1070T
  • Hub Barrel Outside Diameter
    4.3100 in
  • Length Through Bore  
    3.1300 in
  • Outside Diameter
    4.3125 in
  • Overall Length
    6.7000 in
  • Weight
    11.0000 lb

Details

  • A/B Class
    B
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T31/T35 Shaft Hub
  • Manufacturer Upc Number
    782934004063
  • Material
    Steel
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • UPC_NO
    782934004063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)