Motion
1080T31/35 SHAFT HUB 3.3750 7/8 x 7/16

FALK
1080T31/35 SHAFT HUB 3.3750 7/8 x 7/16

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.3750 in Bore Diameter, 3.5000 in Length Through Bore
Mi Item #01198440
MFR #1080T31/35 SHAFT HUB 3.3750 7/8 x 7/16
Price$628.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SHAFT HUB 3.3750 7/8 x 7/16

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.3750 in Bore Diameter, 3.5000 in Length Through Bore
Mi Item #01198440
MFR #1080T31/35 SHAFT HUB 3.3750 7/8 x 7/16

Mfr description
1080T31/35 SHAFT HUB 3.3750 NON-STK 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.88/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Bore Length
    3.5000 in
  • Bore Size
    3.3750 in
  • Bore Size Max
    3.3750 in
  • Bore Size Min
    3.3740 in
  • Coupling Overall Length
    7.12 in
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T10) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    7-1/2 (T10) in, 7-1/2 (T31) in, 7-1/2 (T35) in
  • Overall Length
    4.8120 in
  • Weight
    11.78 lbs

Details

  • Bore Fit
    Clearance
  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub for Spacer
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Stock Shaft Hubs
  • Torque Capacity
    18150 ft-lbs
  • UPC_NO
    782934004087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)