Motion
1090T31/35 SHAFT HUB 2.3750 NON-STK 5/8

FALK
1090T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Grid Coupling Hub - 1090T Coupling Size Code, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3.88 (T-Hub-T35) in, 4 (Shaft Hub-T35) in, 4 (T31) in Length Through Bore
Mi Item #01198454
MFR #1090T31/35 SHAFT HUB 2.3750 NON-STK 5/8
Price$917.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Grid Coupling Hub - 1090T Coupling Size Code, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3.88 (T-Hub-T35) in, 4 (Shaft Hub-T35) in, 4 (T31) in Length Through Bore
Mi Item #01198454
MFR #1090T31/35 SHAFT HUB 2.3750 NON-STK 5/8

Mfr description
1090T31/35 SHAFT HUB 2.3750 NON-STK 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$917.62/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Size
    1090
  • Coupling Size Code
    1090T
  • Distance Between Shafts
    3-1/4 to 8.03 (T35) in, 6.44 to 16 (T31) in
  • Hub Diameter  
    4.88 (T-Hub-T35) in, 5.62 (Shaft Hub-T35) in, 5.62 (T31) in
  • Keyway Size
    5/8 in
  • Length Through Bore  
    3.88 (T-Hub-T35) in, 4 (Shaft Hub-T35) in, 4 (T31) in
  • Outside Diameter
    8.3125 in
  • Overall Length
    8.8000 in
  • Weight
    37.22 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934013812
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    33000 in
  • UPC_NO
    782934013812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)