Motion
1100T31/35 SHAFT HUB 3.3750 NON-STK 7/8

FALK
1100T31/35 SHAFT HUB 3.3750 NON-STK 7/8

Grid Coupling Hub - 1100 Coupling Size Code, Finished w/ Keyway Bore, 3.3750 in Bore Diameter, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
MI ITEM #01198527
MFR #1100T31/35 SHAFT HUB 3.3750 NON-STK 7/8
Your Price$2,056.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/35 SHAFT HUB 3.3750 NON-STK 7/8

Grid Coupling Hub - 1100 Coupling Size Code, Finished w/ Keyway Bore, 3.3750 in Bore Diameter, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
MI ITEM #01198527
MFR #1100T31/35 SHAFT HUB 3.3750 NON-STK 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,056.16/each(List $2,364.59)

Overview

Mfr description
1100T31/35 SHAFT HUB 3.3750 NON-STK 7/8

Specifications

  • Coupling Size Code
    1100
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    55550 in
  • Max Rpm
    2440 rpm
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Horsepower @ 100 RPM
    88.1 hp
  • Keyway Size
    7/8 in
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934013850
  • UPC_NO
    782934013850
  • Weight
    35.11 lbs
  • Coupling Size
    1100
  • Outside Diameter
    6.7500 in
  • Overall Length
    12.0000 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text