Motion
1070T31/35 SHAFT HUB 1.6250 NON-STK 3/8

FALK
1070T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 3.1300 in Length Through Bore
MI ITEM #01198598
MFR #1070T31/35 SHAFT HUB 1.6250 NON-STK 3/8
Your Price$508.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.6250 in Bore Diameter, 3.1300 in Length Through Bore
MI ITEM #01198598
MFR #1070T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$508.89/each(List $585.22)

Overview

Mfr description
1070T31/35 SHAFT HUB 1.6250 NON-STK 3/8

Specifications

  • Coupling Size Code
    1070T
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934006197
  • UPC_NO
    782934006197
  • Weight
    12.70 lbs
  • Coupling Size
    1070T31/35
  • Outside Diameter
    4.3125 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text