Motion
1020T31 SPACER ASSY BE=3.50"

FALK
1020T31 SPACER ASSY BE=3.50"

Grid Coupling Component - 1020T Coupling Size Code
Mi Item #01198715
MFR #1020T31 SPACER ASSY BE=3.50"
Price$591.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31 SPACER ASSY BE=3.50"

Grid Coupling Component - 1020T Coupling Size Code
Mi Item #01198715
MFR #1020T31 SPACER ASSY BE=3.50"

Mfr description
1020T31 SPACER ASSY BE=3.500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$591.15/each

Specifications

Dimensions

  • Coupling Size Code
    1020T
  • Distance Between Shafts
    3-1/2 in
  • Outside Diameter
    3.3800 in
  • Overall Length
    6.0000 in
  • Weight
    5.83 lbs

Details

  • Compatible Part Number
    1020T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    460 in
  • UPC_NO
    782934010842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)