Motion
1020T31 SPACER ASSY BE=3.938"/100MM

FALK
1020T31 SPACER ASSY BE=3.938"/100MM

Grid Coupling Component - 1020T Coupling Size Code
MI ITEM #01198734
MFR #1020T31 SPACER ASSY BE=3.938"/100MM
Price$666.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31 SPACER ASSY BE=3.938"/100MM

Grid Coupling Component - 1020T Coupling Size Code
MI ITEM #01198734
MFR #1020T31 SPACER ASSY BE=3.938"/100MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$666.23/each

Specifications

Dimensions

  • Coupling Size Code
    1020T
  • Distance Between Shafts
    100 mm
  • Outside Diameter
    3.3800 in
  • Weight
    6.61 lbs

Details

  • Compatible Part Number
    1020T31
  • For Cover Type
    Horizontal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934012464
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    460 in
  • UPC_NO
    782934012464

Overview

Mfr description
1020T31 SPACER ASSY BE=3.938"/100MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought