Motion
1020T31 SPACER ASSY BE=4.250

FALK
1020T31 SPACER ASSY BE=4.250

Grid Coupling Component - Spacer Assembly, 1020 Coupling Size Code
MI ITEM #01198752
MFR #1020T31 SPACER ASSY BE=4.250
Price$766.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31 SPACER ASSY BE=4.250

Grid Coupling Component - Spacer Assembly, 1020 Coupling Size Code
MI ITEM #01198752
MFR #1020T31 SPACER ASSY BE=4.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$766.16/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Distance Between Shafts
    4-1/4 in
  • Outside Diameter
    3.38 in
  • Weight
    4.93 lbs

Details

  • Compatible Part Number
    1020T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    460 in
  • UPC_NO
    782934012495

Overview

Mfr description
1020T31 SPACER ASSY BE=4.250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought