Motion
1020T31 SPACER ASSY BE=5.000

FALK
1020T31 SPACER ASSY BE=5.000

Complete Grid Coupling - 1020T Coupling Size Code
Mi Item #01198806
MFR #1020T31 SPACER ASSY BE=5.000
Price$638.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31 SPACER ASSY BE=5.000

Complete Grid Coupling - 1020T Coupling Size Code
Mi Item #01198806
MFR #1020T31 SPACER ASSY BE=5.000

Mfr description
1020T31 SPACER ASSY BE=5.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.47/each

Specifications

Dimensions

  • Coupling Size Code
    1020T
  • Distance Between Shafts
    5 in
  • Outside Diameter
    3.3800 in
  • Weight
    3.8100 lb
  • Weight Of Grease Required
    0.06 lb

Details

  • A/B Class
    B
  • Compatible Part Number
    1020T31
  • Country of Origin
    US
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Distance Between Shaft Ends
    5.0000 in
  • For Cover Type
    Horizontal
  • Grease Included
    Yes
  • Manufacturer Catalog Number
    0707845
  • Material
    Aluminum
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    460 in
  • UPC_NO
    782934010538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)