Motion
1030T31 SPACER ASSY BE=3.500

FALK
1030T31 SPACER ASSY BE=3.500

Grid Coupling Component - 1030T Coupling Size Code
MI ITEM #01198824
MFR #1030T31 SPACER ASSY BE=3.500
Price$905.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T31 SPACER ASSY BE=3.500

Grid Coupling Component - 1030T Coupling Size Code
MI ITEM #01198824
MFR #1030T31 SPACER ASSY BE=3.500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$905.26/each

Specifications

Dimensions

  • Coupling Size Code
    1030T
  • Distance Between Shafts
    3-1/2 in
  • Outside Diameter
    3.6875 in
  • Weight
    7.61 lbs

Details

  • Compatible Part Number
    1030T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    1320 in
  • UPC_NO
    782934010859

Overview

Mfr description
1030T31 SPACER ASSY BE=3.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought