Motion
1040T31 SPACER ASSY BE=3.500

FALK
1040T31 SPACER ASSY BE=3.500

Complete Grid Coupling - 1040T Coupling Size Code
MI ITEM #01198993
MFR #1040T31 SPACER ASSY BE=3.500
Price$1,017.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 SPACER ASSY BE=3.500

Complete Grid Coupling - 1040T Coupling Size Code
MI ITEM #01198993
MFR #1040T31 SPACER ASSY BE=3.500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,017.82/each

Specifications

Dimensions

  • Coupling Size Code
    1040T
  • Distance Between Shafts
    3-1/2 in
  • Outside Diameter
    4.4375 in
  • Weight
    4.3700 lb
  • Weight Of Grease Required
    0.12 lb

Details

  • A/B Class
    A
  • Compatible Part Number
    1040T31
  • Country of Origin
    US
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Distance Between Shaft Ends
    3.5000 in
  • For Cover Type
    Horizontal
  • Grease Included
    Yes
  • Manufacturer Catalog Number
    0711606
  • Material
    Aluminum
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    2200 in
  • UPC_NO
    782934010866

Overview

Mfr description
1040T31 SPACER ASSY BE=3.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought