Motion
1040T31 SPACER ASSY BE=3.938"/100MM

FALK
1040T31 SPACER ASSY BE=3.938"/100MM

Grid Coupling Component - 1040T Coupling Size Code
MI ITEM #01199010
MFR #1040T31 SPACER ASSY BE=3.938"/100MM
Your Price$1,132.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 SPACER ASSY BE=3.938"/100MM

Grid Coupling Component - 1040T Coupling Size Code
MI ITEM #01199010
MFR #1040T31 SPACER ASSY BE=3.938"/100MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,132.38/each(List $1,302.24)

Overview

Mfr description
1040T31 SPACER ASSY BE=3.938"/100MM

Specifications

  • Coupling Size Code
    1040T
  • Distance Between Shafts
    100 mm
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1040T31
  • Outside Diameter
    4.4375 in
  • Torque Capacity
    2200 in
  • Max Rpm
    3600 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934012488
  • UPC_NO
    782934012488
  • Weight
    10.50 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text