Motion
1040T31 SPACER ASSY BE=4.250

FALK
1040T31 SPACER ASSY BE=4.250

Grid Coupling Component - 1040 Coupling Size Code
Mi Item #01199027
MFR #1040T31 SPACER ASSY BE=4.250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 SPACER ASSY BE=4.250

Grid Coupling Component - 1040 Coupling Size Code
Mi Item #01199027
MFR #1040T31 SPACER ASSY BE=4.250

Mfr description
1040T31 SPACER ASSY BE=4.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Distance Between Shafts
    4-1/4 in
  • Outside Diameter
    4.44 in
  • Weight
    10.50 lbs
  • Weight Of Grease Required
    0.12 lb

Details

  • Compatible Part Number
    1040T31
  • Coupling Component
    Complete Coupling
  • Cover Material
    Aluminum
  • For Cover Type
    Horizontal
  • Grease Included
    Yes
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    2200 in
  • UPC_NO
    782934012518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)