Motion
1040T31 SPACER ASSY BE=4.688

FALK
1040T31 SPACER ASSY BE=4.688

Grid Coupling Component - 1040T Coupling Size Code
MI ITEM #01199064
MFR #1040T31 SPACER ASSY BE=4.688
Price$1,118.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 SPACER ASSY BE=4.688

Grid Coupling Component - 1040T Coupling Size Code
MI ITEM #01199064
MFR #1040T31 SPACER ASSY BE=4.688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,118.45/each

Specifications

Dimensions

  • Coupling Size Code
    1040T
  • Distance Between Shafts
    4.688 in
  • Outside Diameter
    4.4375 in
  • Weight
    12.00 lbs

Details

  • Compatible Part Number
    1040T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    2200 in
  • UPC_NO
    782934012549

Overview

Mfr description
1040T31 SPACER ASSY BE=4.688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought