Motion
1040T31 SPACER ASSY BE=6.938

FALK
1040T31 SPACER ASSY BE=6.938

Grid Coupling Component - Spacer Assembly, 1040 Coupling Size Code
MI ITEM #01199200
MFR #1040T31 SPACER ASSY BE=6.938
List Price$1,302.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31 SPACER ASSY BE=6.938

Grid Coupling Component - Spacer Assembly, 1040 Coupling Size Code
MI ITEM #01199200
MFR #1040T31 SPACER ASSY BE=6.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,302.24/each for your price

Overview

Mfr description
1040T31 SPACER ASSY BE=6.938

Specifications

  • Coupling Size Code
    1040
  • Distance Between Shafts
    6.938 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1040T31
  • Outside Diameter
    4.44 in
  • Torque Capacity
    2200 in
  • Max Rpm
    3600 rpm
  • UPC_NO
    782934012662
  • Weight
    12.31 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text