Motion
1050T31 SPACER ASSY BE=5.969

FALK
1050T31 SPACER ASSY BE=5.969

Grid Coupling Component - Spacer Assembly, 1050 Coupling Size Code
MI ITEM #01199332
MFR #1050T31 SPACER ASSY BE=5.969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31 SPACER ASSY BE=5.969

Grid Coupling Component - Spacer Assembly, 1050 Coupling Size Code
MI ITEM #01199332
MFR #1050T31 SPACER ASSY BE=5.969

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1050T31 SPACER ASSY BE=5.969

Specifications

  • Coupling Size Code
    1050
  • Distance Between Shafts
    5.969 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1050T31
  • Outside Diameter
    4.94 in
  • Torque Capacity
    3850 in
  • Max Rpm
    3600 rpm
  • UPC_NO
    782934013904
  • Weight
    6.76 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text