Motion
1050T31 SPACER ASSY BE=6.125

FALK
1050T31 SPACER ASSY BE=6.125

Grid Coupling Component - 1050T Coupling Size Code
MI ITEM #01199350
MFR #1050T31 SPACER ASSY BE=6.125
Your Price$1,468.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31 SPACER ASSY BE=6.125

Grid Coupling Component - 1050T Coupling Size Code
MI ITEM #01199350
MFR #1050T31 SPACER ASSY BE=6.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,468.52/each(List $1,762.22)

Overview

Mfr description
1050T31 SPACER ASSY BE=6.125

Specifications

  • Coupling Size Code
    1050T
  • Distance Between Shafts
    6-1/8 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1050T31
  • Outside Diameter
    4.9375 in
  • Torque Capacity
    3850 in
  • Max Rpm
    3600 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934012631
  • UPC_NO
    782934012631
  • Weight
    17.40 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought