Specifications
Dimensions
- Coupling Size Code1050
- Distance Between Shafts7.094 in
- Outside Diameter4.94 in
- Weight17.40 lbs
- Weight Of Grease Required0.15 lb
Details
- Compatible Part Number1050T31
- Coupling ComponentComplete Coupling
- Cover MaterialAluminum
- For Cover TypeHorizontal
- Grease IncludedYes
- Max Rpm3600 rpm
- Product TypeGrid Coupling Components
- Torque Capacity3850 in
- UPC_NO782934013928
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)