Motion
1050T31 SPACER ASSY BE=7.250

FALK
1050T31 SPACER ASSY BE=7.250

Complete Grid Coupling - 1050T Coupling Size Code
MI ITEM #01199405
MFR #1050T31 SPACER ASSY BE=7.250
Price$1,453.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31 SPACER ASSY BE=7.250

Complete Grid Coupling - 1050T Coupling Size Code
MI ITEM #01199405
MFR #1050T31 SPACER ASSY BE=7.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,453.01/each

Specifications

Dimensions

  • Coupling Size Code
    1050T
  • Distance Between Shafts
    7-1/4 in
  • Outside Diameter
    4.9375 in
  • Weight
    10.9900 lb
  • Weight Of Grease Required
    0.15 lb

Details

  • A/B Class
    B
  • Compatible Part Number
    1050T31
  • Country of Origin
    US
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Distance Between Shaft Ends
    7.2500 in
  • For Cover Type
    Horizontal
  • Grease Included
    Yes
  • Manufacturer Catalog Number
    0707848
  • Material
    Aluminum
  • Max Rpm
    3600 rpm
  • Product Type
    Complete Grid Couplings
  • Torque Capacity
    3850 in
  • UPC_NO
    782934010569

Overview

Mfr description
1050T31 SPACER ASSY BE=7.250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought