Motion
1060T31 SPACER ASSY BE=5.000

FALK
1060T31 SPACER ASSY BE=5.000

Grid Coupling Component - 1060T Coupling Size Code
MI ITEM #01199424
MFR #1060T31 SPACER ASSY BE=5.000
Price$1,906.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31 SPACER ASSY BE=5.000

Grid Coupling Component - 1060T Coupling Size Code
MI ITEM #01199424
MFR #1060T31 SPACER ASSY BE=5.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,906.72/each

Specifications

Dimensions

  • Coupling Size Code
    1060T
  • Distance Between Shafts
    5 in
  • Outside Diameter
    5.6875 in
  • Weight
    23.23 lbs

Details

  • Compatible Part Number
    1060T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    6050 in
  • UPC_NO
    782934010576

Overview

Mfr description
1060T31 SPACER ASSY BE=5.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought