Motion
1060T31 SPACER ASSY BE=6.125

FALK
1060T31 SPACER ASSY BE=6.125

Grid Coupling Component - Spacer Assembly, 1060 Coupling Size Code
MI ITEM #01199441
MFR #1060T31 SPACER ASSY BE=6.125
Price$2,582.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31 SPACER ASSY BE=6.125

Grid Coupling Component - Spacer Assembly, 1060 Coupling Size Code
MI ITEM #01199441
MFR #1060T31 SPACER ASSY BE=6.125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,582.42/each

Specifications

Dimensions

  • Coupling Size Code
    1060
  • Distance Between Shafts
    6-1/8 in
  • Outside Diameter
    5.69 in
  • Weight
    29.60 lbs

Details

  • Compatible Part Number
    1060T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    6050 in
  • UPC_NO
    782934012648

Overview

Mfr description
1060T31 SPACER ASSY BE=6.125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought