Motion
1060T31 SPACER ASSY BE=9.750

FALK
1060T31 SPACER ASSY BE=9.750

Grid Coupling Component - 1060T Coupling Size Code
Mi Item #01199490
MFR #1060T31 SPACER ASSY BE=9.750
Price$2,152.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31 SPACER ASSY BE=9.750

Grid Coupling Component - 1060T Coupling Size Code
Mi Item #01199490
MFR #1060T31 SPACER ASSY BE=9.750

Mfr description
1060T31 SPACER ASSY BE=9.750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,152.01/each

Specifications

Dimensions

  • Coupling Size Code
    1060T
  • Distance Between Shafts
    9-3/4 in
  • Outside Diameter
    5.6875 in
  • Weight
    33.00 lbs

Details

  • Compatible Part Number
    1060T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    6050 in
  • UPC_NO
    782934012709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)