Motion
1070T31 SPACER ASSY BE=6.125

FALK
1070T31 SPACER ASSY BE=6.125

Grid Coupling Component - 1070 Coupling Size Code
Mi Item #01199539
MFR #1070T31 SPACER ASSY BE=6.125
Price$2,832.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31 SPACER ASSY BE=6.125

Grid Coupling Component - 1070 Coupling Size Code
Mi Item #01199539
MFR #1070T31 SPACER ASSY BE=6.125

Mfr description
1070T31 SPACER ASSY BE=6.125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,832.38/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Distance Between Shafts
    6-1/8 in
  • Outside Diameter
    6 in
  • Weight
    34.74 lbs

Details

  • Compatible Part Number
    1070T31
  • Coupling Component
    Hub Only
  • For Cover Type
    Horizontal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934012655
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    8800 in
  • UPC_NO
    782934012655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)