Motion
1070T31 SPACER ASSY BE=12.250

FALK
1070T31 SPACER ASSY BE=12.250

Grid Coupling Component - Spacer Assembly, 1070 Coupling Size Code
MI ITEM #01199601
MFR #1070T31 SPACER ASSY BE=12.250
List Price$3,297.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31 SPACER ASSY BE=12.250

Grid Coupling Component - Spacer Assembly, 1070 Coupling Size Code
MI ITEM #01199601
MFR #1070T31 SPACER ASSY BE=12.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,297.75/each for your price

Overview

Mfr description
1070T31 SPACER ASSY BE=12.250

Specifications

  • Coupling Size Code
    1070
  • Distance Between Shafts
    12-1/4 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1070T31
  • Outside Diameter
    6 in
  • Torque Capacity
    8800 in
  • Max Rpm
    3600 rpm
  • UPC_NO
    782934010620
  • Weight
    48.00 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text