Motion
1080T31 SPACER ASSY BE=11.093

FALK
1080T31 SPACER ASSY BE=11.093

Grid Coupling Component - 1080 Coupling Size Code
Mi Item #01199673
MFR #1080T31 SPACER ASSY BE=11.093
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31 SPACER ASSY BE=11.093

Grid Coupling Component - 1080 Coupling Size Code
Mi Item #01199673
MFR #1080T31 SPACER ASSY BE=11.093

Mfr description
1080T31 SPACER ASSY BE=11.093
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Distance Between Shafts
    11.093 in
  • Outside Diameter
    7 in
  • Overall Length
    18.0000 in
  • Weight
    53.65 lbs
  • Weight Of Grease Required
    0.38 lb

Details

  • Compatible Part Number
    1080T31
  • Cover Material
    Aluminum
  • For Cover Type
    Horizontal
  • Grease Included
    Yes
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    18150 in
  • UPC_NO
    782934013959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)