Motion
1080T31 SPACER ASSY BE=12.250

FALK
1080T31 SPACER ASSY BE=12.250

Grid Coupling Component - 1080T Coupling Size Code
Mi Item #01199687
MFR #1080T31 SPACER ASSY BE=12.250
Price$4,417.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31 SPACER ASSY BE=12.250

Grid Coupling Component - 1080T Coupling Size Code
Mi Item #01199687
MFR #1080T31 SPACER ASSY BE=12.250

Mfr description
1080T31 SPACER ASSY BE=12.250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,417.69/each

Specifications

Dimensions

  • Coupling Size Code
    1080T
  • Distance Between Shafts
    12-1/4 in
  • Outside Diameter
    7.0000 in
  • Weight
    74.00 lbs

Details

  • Compatible Part Number
    1080T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    18150 in
  • UPC_NO
    782934010644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)