Motion
1090T31 SPACER ASSY BE=9.750

FALK
1090T31 SPACER ASSY BE=9.750

Grid Coupling Component - 1090T Coupling Size Code
Mi Item #01199711
MFR #1090T31 SPACER ASSY BE=9.750
Price$3,516.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31 SPACER ASSY BE=9.750

Grid Coupling Component - 1090T Coupling Size Code
Mi Item #01199711
MFR #1090T31 SPACER ASSY BE=9.750

Mfr description
1090T31 SPACER ASSY BE=9.750
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,516.57/each

Specifications

Dimensions

  • Coupling Size Code
    1090T
  • Distance Between Shafts
    9-3/4 in
  • Outside Diameter
    8.2500 in
  • Overall Length
    9.0000 in
  • Weight
    90.67 lbs

Details

  • Compatible Part Number
    1090T31
  • For Cover Type
    Horizontal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    33000 in
  • UPC_NO
    782934012730
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)